Skip Content
6IN GR40 QS FLAP DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN GR40 QS FLAP DISC

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07Q604
  • Mfr. Model # 07Q604
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 616
  • Shipping Weight 0.19 lbs

Product Details

Quick-step flap disc is for removing and blending in light welds, deburring, breaking edges, rounding corners in steel, stainless steel, aluminium and other non-ferrous metals.

Technical Specs

  • Grit 40
  • Max. RPM 8600
  • Item Flap Disc
  • Series Quick-Step(TM) Flex
  • Disc Dia. 6"
  • Mounting Size 5/8" - 11"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list