6IN FULL CBL TST WIRE WHL/CARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6IN FULL CBL TST WIRE WHL/CARB

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4937
  • Mfr. Model # DW4937
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Max. RPM 12,000
  • Item Wire Wheel Brush
  • Wire Dia. 0.020"
  • Mounting Type Arbor Hole
  • Face Width 5/8"
  • Brush Dia. 6"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8"-11
  • Bristle Type Twisted Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list