Skip Content
6IN FLUORESCENT PINK VINYL, 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN FLUORESCENT PINK VINYL, 75FT

VNM SIGNMAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COBFLUPK3152
  • Mfr. Model # FLUPK3152
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Fluorescent Pink
  • Length 75 ft.
  • For Use With VNM8
  • Width 6.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list