Skip Content
6IN FLEX ULTRATEST RULE (SAE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6IN FLEX ULTRATEST RULE (SAE)

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTLCF645
  • Mfr. Model # CF645
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Steel Rule
  • Finish Hard Satin Chrome
  • Graduations 32nds, 64ths, 10ths, 100ths
  • Includes Plastic Case
  • Length (In.) 6
  • Width (mm) -
  • Length (mm) -
  • Width (In.) 1/2
  • Construction Flexible Tempered Steel
  • Markings Black
  • Hook Type -
  • Graduation Type 5R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list