6IN FLEX ULTRATEST RULE (SAE/MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6IN FLEX ULTRATEST RULE (SAE/MM)

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTLCF649MD
  • Mfr. Model # CF649MD
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Hard Satin Chrome
  • Graduations 10ths, 100ths, mm, 0.5mm
  • Includes Plastic Case
  • Item Steel Rule
  • Length (mm) 150
  • Length (In.) 6
  • Width (In.) 1/2
  • Width (mm) 13
  • Construction Flexible Tempered Steel
  • Hook Type -
  • Markings Black
  • Graduation Type Engineers/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list