Skip Content
6IN CHROME SPOT LAMP/SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN CHROME SPOT LAMP/SWITCH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63941
  • Mfr. Model # 63941
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • Colour Clear
  • Depth 6"
  • Includes Lamp and Mounting
  • Item Work Lamp
  • Material Steel
  • Type Spot, Par 46
  • Lamp Type Incandescent
  • Shape Round
  • Volt Bulb 12
  • Mounting Type Fixed
  • Diameter 6-1/2"
  • Termination Type Hardwired
  • Current Rating 2.3 A
  • Sub-Category Forward Lighting
  • Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list