Skip Content
6IN BLADE ONLY 4R GRAD ( 50080 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN BLADE ONLY 4R GRAD ( 50080

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STACB6-4R
  • Mfr. Model # CB6-4R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features -
  • Blade Length (In.) 6
  • Finish -
  • Graduations 8ths/16ths/32nds/64ths
  • Item Combination Square Blade
  • Includes -
  • Number of Pieces 1
  • Blade Material Hardened and Tempered Steel
  • Blade Finish Satin Chrome
  • Head Material -
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list