6IN BI-METAL HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6IN BI-METAL HOLE SAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9656
  • Mfr. Model # 49-56-9656
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Item Ice Hardened Hole Saw
  • Application For Cutting Wood, Stainless Steel, Brass, Copper, Sheet Metal, Plastic
  • Teeth per Inch 4/6
  • Thread Size 5/8-18
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 6"
  • Pilot Drill Size 1/4"
  • Hole Saw Product Grouping Hole Saws
  • Primary Saw Application Metal
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Shank Size 3/8" Hex, 7/16" Hex
  • Tooth Material High Speed Steel
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Tooth Material Grade Matrix II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list