WIRE WHEEL BRUSHES CRIMPED6"X7/8"X1-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE WHEEL BRUSHES CRIMPED6"X7/8"X1-1/4"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13B060
  • Mfr. Model # 13B060
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 1.74 lbs

Product Details

Wire wheel brush, bench and pedestal grinder, 6 inch brush diameter, tool steel, 6,000 max RPM.

Technical Specs

  • Max. RPM 6000
  • Brush Dia. 6"
  • Arbor Hole 1-1/4"
  • Face Width 7/8"
  • Wire Dia. 0.0118"
  • For Use With Bench and Pedestal Grinders
  • Item Bench Wheel Brush
  • Mounting Type Arbor
  • Bristle Type Crimped Wire
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list