Skip Content
6IN AUTOCLAVE SS SWIVEL CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN AUTOCLAVE SS SWIVEL CSTR BRK

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLAC06HSP125TBTP
  • Mfr. Model # AC06HSP125TBTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel with Brake
  • Core Color Gray
  • Item Caster
  • Overall Height 7-13/32"
  • Load Rating 325 lbs.
  • Wheel Color Gray
  • Replacement Wheel SS06HSP12506
  • Frame Material Stainless Steel
  • Wheel Width 1-1/4"
  • Durometer 92
  • Plate Size 3-5/8" x 2-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Caster Sub-Type Swivel
  • Thread Guards Yes
  • Caster Brake Included Yes
  • Caster Core Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list