Skip Content
6IN AUTOCLAVE SS SWIVEL CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN AUTOCLAVE SS SWIVEL CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLAC06HSP125SWTP
  • Mfr. Model # AC06HSP125SWTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel
  • Item Caster
  • Load Rating 325 lbs.
  • Overall Height 7-13/32"
  • Core Color Gray
  • Replacement Wheel SS06HSP12506
  • Frame Material Stainless Steel
  • Wheel Color Gray
  • Durometer 92
  • Wheel Width 1-1/4"
  • Plate Size 3-5/8" x 2-1/2"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 6"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list