6IN AUTOCLAVE SS RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6IN AUTOCLAVE SS RIGID CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLAC06HSP125RGTP
  • Mfr. Model # AC06HSP125RGTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Rigid
  • Core Color Gray
  • Item Caster
  • Load Rating 325 lbs.
  • Replacement Wheel SS06HSP12506
  • Overall Height 7-13/32"
  • Frame Material Stainless Steel
  • Durometer 92
  • Plate Size 3-5/8" x 2-1/2"
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 1-1/4"
  • Wheel Dia. 6"
  • Plate Thickness 1/8"
  • Wheel Color Gray
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list