Skip Content
6IN A975 P600 MULTI-AIR DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN A975 P600 MULTI-AIR DISC 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB07786
  • Mfr. Model # AB07786
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Blue
  • Item Paper Discs
  • Grade Fine
  • Grit 600
  • Series A975
  • Backing Weight B and C Weight
  • Disc Dia. 6"
  • Vacuum Hole Design Multi-Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list