Skip Content
6IN A975 P500 MULTI-AIR DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN A975 P500 MULTI-AIR DISC 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB07785
  • Mfr. Model # AB07785
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.75 lbs

Technical Specs

  • Grade Fine
  • Item Paper Discs
  • Grit 500
  • Colour Blue
  • Series A975
  • Disc Dia. 6"
  • Vacuum Hole Design Multi-Hole
  • Backing Weight B and C Weight
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List