Skip Content
6IN A975 P320 MULTI-AIR DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN A975 P320 MULTI-AIR DISC 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB07781
  • Mfr. Model # AB07781
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Paper Discs
  • Colour Blue
  • Grade Fine
  • Grit 320
  • Series A975
  • Disc Dia. 6"
  • Abrasive Type Coated
  • Vacuum Hole Design Multi-Hole
  • Backing Weight B and C Weight
  • Backing Material Paper
  • Abrasive Material Ceramic Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List