Skip Content
6GA BLACK BATTERY CABLE 25/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6GA BLACK BATTERY CABLE 25/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8105PK
  • Mfr. Model # 8105PK
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs

Product Details

Bulk battery cable. Wire size 6 AWG. Length 25 ft. Colour: black.

Technical Specs

  • Colour Black
  • Wire Size (AWG) 6
  • Type 25 ft. Length
  • Item Battery Cables
  • Material of Construction Copper Core

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list