Skip Content
Discontinued with Replacement
6GA 5/16TUBULAR LUG RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6GA 5/16TUBULAR LUG RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4138PK
  • Mfr. Model # 4138PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.297 lbs
Suggested Replacement Product
LUG COPPER GAUGE 6 5/16IN PK2

Price: NA

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 6. Stud size 5/16 inch. Package quantity 25.

Technical Specs

  • Max. Temp. 1,083 Degrees C
  • Overall Length 4"
  • Item Lug
  • Terminal Type Ring
  • Insulation Type Non Insulated
  • Seam Tubular
  • Wire Range 6
  • Standards RoHS
  • Connection Material Copper
  • Stud Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list