Skip Content
Discontinued with Replacement
6GA 3/8TUBULAR LUG RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6GA 3/8TUBULAR LUG RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4139PK
  • Mfr. Model # 4139PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs
Suggested Replacement Product
LUG COPPER GAUGE 6 3/8 IN STUD PK2

Price: NA

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 6. Stud size 3/8 inch. Package quantity 25.

Technical Specs

  • Max. Temp. 1,083 Degrees C
  • Item Lug
  • Overall Length 4"
  • Insulation Type Non Insulated
  • Terminal Type Ring
  • Wire Range 6
  • Standards RoHS
  • Seam Tubular
  • Connection Material Copper
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list