Skip Content
6GA 1/4TUBULAR LUG RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6GA 1/4TUBULAR LUG RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4136PK
  • Mfr. Model # 4136PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.311 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 6. Stud size 1/4 inch. Package quantity 25.

Technical Specs

  • Item Lug
  • Max. Temp. 1,083 Degrees C
  • Overall Length 4"
  • Insulation Type Non Insulated
  • Wire Range 6
  • Connection Material Copper
  • Terminal Type Ring
  • Standards RoHS
  • Seam Tubular
  • Stud Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list