6FT RUBBER PARKING CURB BLACK/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6FT RUBBER PARKING CURB BLACK/WHT

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSENC16201
  • Mfr. Model # ENC16201
  • UNSPSC # 13101505
  • CATALOGUE PAGE # 1979
  • Shipping Weight 34.0 lbs

Product Details

Length 72 In., Height 4 In., Width 6 In., Colour Black, Material Rubber.

Technical Specs

  • Colour Black
  • Item Black with White Tape
  • Height 4"
  • Width 6"
  • Length 72"
  • Number of Holes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list