Skip Content
690E ELECTRIC STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

690E ELECTRIC STAPLER

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB69008
  • Mfr. Model # 69008
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Length 8.6"
  • Colour Black
  • Height 7.7"
  • For Use With 50050
  • Sheet Capacity 30
  • Throat Depth 5.5"
  • Features Depth-Adjustment Guide, Safety Shut-Off, and Suction Feet
  • Item Electric Stapler
  • Includes 5,000 Staple Cartridge SWI50050 and Limited 2-Year Warranty
  • Material Metal/Plastic
  • Width 5-3/4"
  • Cord Length 6 ft.
  • Voltage 120
  • Staple Capacity 5000
  • Loading Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list