68C 5 4 ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

68C 5 4 ASSEMBLED

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68C5-4
  • Mfr. Model # 68C5-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -65 - 250 Degrees F
  • Hex Size 9/16"
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 psi
  • Compression Thread Size 1/2"
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list