Skip Content
67IN HANDLE, FGL, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

67IN HANDLE, FGL, WHITE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29725
  • Mfr. Model # 29725
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles & Scrapers
  • Colour White
  • Item Handle
  • Length 67"
  • Material Polypropylene & Fiberglass
  • Dia. 1-1/4"
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list