Skip Content
67IN HANDLE, FGL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

67IN HANDLE, FGL, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29724
  • Mfr. Model # 29724
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Colour Red
  • Item Handle
  • Material Polypropylene & Fiberglass
  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles & Scrapers
  • Length 67"
  • Dia. 1-1/4"
  • Broom Connection Type Threaded
  • Broom Handle Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list