67.5RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

67.5RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z818
  • Mfr. Model # 2Z818
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Full Load Amps 1.50
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 55 in.- lbs.
  • Nameplate RPM 68
  • Number of Brake Discs Required 1
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Hz 60
  • Input HP 1/15
  • Gear Ratio 23:1
  • Motor Type Split-phase
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 9-7/8"
  • Overhung Load 175 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list