6600 SUPER LIGHT GRAY 1 GAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6600 SUPER LIGHT GRAY 1 GAL KIT

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267208
  • Mfr. Model # 267208
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, abrasions and impact. Low viscosity formula allows for easier application and more consistent finish. Self priming makes for quicker application time. High performance, heavy duty flooring.

Technical Specs

  • Features 101 % Solids, Low VOC, Low Odor, Self-Priming
  • Finish High Gloss
  • Colour Super Light Gray
  • Item Floor Coating
  • Includes 2 Part
  • Base Type Solvent
  • Size 1 Gallon
  • Dry Time 48 - 72 Hrs
  • Coverage 100 sq. ft/gal.
  • Application Method Roll
  • Surface Concrete
  • Exposure Conditions Wheeled Traffic, and Chemical Spills
  • Application Temperature 60 - 90 Degrees F
  • VOC Content 100 g/L
  • Dry Time - Light Traffic 10 Hrs
  • Dry Time Recoat 10 - 24 Hrs
  • Resin Type Epoxy
  • Dry Time Tack Free 10 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list