Skip Content
6600 CLEAR 1 GALLON KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

6600 CLEAR 1 GALLON KIT

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267250
  • Mfr. Model # 267250
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, abrasions and impact. Low viscosity formula allows for easier application and more consistent finish. Self priming makes for quicker application time. High performance, heavy duty flooring.

Technical Specs

  • Colour Clear
  • Features 103 % Solids, Low VOC, Low Odor, Self-Priming
  • Includes 2 Part
  • Finish High Gloss
  • Item Floor Coating
  • Size 1 Gallon
  • Base Type Solvent
  • Dry Time 48 - 72 Hrs
  • Coverage 100 sq. ft/gal.
  • Surface Concrete
  • Application Method Roll
  • Exposure Conditions Wheeled Traffic, and Chemical Spills
  • Dry Time Recoat 10 - 24 Hrs
  • VOC Content 100 g/L
  • Application Temperature 60 - 90 Degrees F
  • Dry Time - Light Traffic 10 Hrs
  • Resin Type Epoxy
  • Dry Time Tack Free 10 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list