Skip Content
66 WORKSTATION 8 DRW BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

66 WORKSTATION 8 DRW BLUE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456627-8BL
  • Mfr. Model # 456627-8BL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 485.0 lbs

Technical Specs

  • Depth 27"
  • Colour Blue
  • Finish High Gloss
  • For Use With 66" Wide Workstations
  • Height 27-1/4"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Includes Drawer Liners
  • Material Steel
  • Configuration Left Bank: (1) 37-3/8W x 24-3/4D x 2-1/4H, (2) 37-3/8W x 24-3/4D x 3-3/8H, (1) 37-3/8W x 24-3/4D x 4-1/2H, Right Bank: (4) 18-5/8W x 24-3/4D x 3-3/8H, Compartment: 58W x 24-5/8D x 6-7/16H
  • Width 66"
  • Item Top Chest Toolbox
  • Load Rating 700 lb.
  • Number of Drawers 8
  • Series 450
  • Locking System Tubular Key High Security Lock
  • Storage Capacity 24,003 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 200 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Side, Folding
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list