66 WORKSTATION 11 DRW BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

66 WORKSTATION 11 DRW BLUE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456646-11BL
  • Mfr. Model # 456646-11BL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 716.0 lbs

Technical Specs

  • Finish High Gloss
  • Colour Blue
  • Depth 27"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 46"
  • Item Rolling Workstation
  • Material Steel
  • Includes Drawer Liners
  • Width 66"
  • Load Rating 700 lb.
  • Configuration (1) 59 x 24-3/4 x 6, Left Bank: (2) 37-3/8 x 24-3/4 x 3, (2) 37-3/8 x 24-3/4 x 4, (1) 37-3/8 x 24-3/4 x 6, Right Bank: (2) 18-2/3 x 24-3/4 x 1-3/4, (2) 18-2/3 x 24-3/4 x 3, (1) 18-2/3 x 24-3/4 x 11
  • Handles Side Folding
  • Number of Drawers 11
  • Locking System Tubular Key High Security Lock
  • Storage Capacity 81,972 cu. in.
  • Caster Type Polyurethane
  • Drawer Slides Ball Bearing
  • Drawer Capacity 200 lb.
  • Caster Size 6 x 2"
  • Features Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
  • Number of Shelves 2
  • Series Series 450, Heavy Duty
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list