Skip Content
66 WORKSTATION 10 DRW BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

66 WORKSTATION 10 DRW BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456627-10BK
  • Mfr. Model # 456627-10BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 535.0 lbs

Technical Specs

  • Colour Black
  • Finish High Gloss
  • Depth 25"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 27"
  • Includes Drawer Liners
  • For Use With 66" Wide Workstations
  • Item Top Chest Toolbox
  • Number of Drawers 10
  • Material Steel
  • Configuration Left Bank: (3) 37-3/8W x 24-3/4D x 2-1/4H, (2) 37-3/8W x 24-3/4D x 3-3/8H, Right Bank: (3) 18-5/8W x 24-3/4D x 2-1/4H, (2) 18-5/8W x 24-3/4D x 3-3/8H, Compartment: 58W x 24-5/8D x 6-7/16H
  • Load Rating 700 lb.
  • Width 66"
  • Series 450
  • Locking System Tubular Key High Security Lock
  • Storage Capacity 24,003 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 200 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Side, Folding
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list