65R40/FL/LL 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

65R40/FL/LL 120

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL65R40/FL/LL
  • Mfr. Model # 65R40/FL/LL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape BR40
  • Voltage 120
  • Item Halogen Floodlight
  • Lumens 650
  • Bulb Designation 65R40/FL/LL
  • Watts 65
  • Bulb Finish White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 2,500 hr.
  • Bulb Color Temp. 2,600 K
  • Max. Overall Bulb Length 6-9/16"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5"
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Light Appearance 1,000 - 2,699K, Very Warm White