Discontinued with Replacement
65QT ELITE COOLER OUTDOOR TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

65QT ELITE COOLER OUTDOOR TAN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC32-65Q-OC-TAN
  • Mfr. Model # 32-65Q-OC-TAN
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 1694
  • Shipping Weight 49.0 lbs
Suggested Replacement Product
COOLER,70 QT.,CONTAINER STORAGE

Your Price: NA

Product Details

10 day ice retention, freezer grade gasket, 2" polyurethane insulation. Dual handle system (molded-in and hinged handles). Press and pull latches.Molded-in tie downs. Non-skid and non-marking raised feet. Molded-in lock hasp, stainless steel plate.Sloped drain and tethered threaded plug.

Technical Specs

  • Body Colour Tan
  • Lid Color Tan
  • Exterior Length 37-5/32"
  • Exterior Height 19-3/4"
  • Exterior Width 20"
  • Features Freezer grade gasket,Polyurethane insulation,Dual Handle System,Molded-In Tie Downs,Stainless steel plate,10 day ice retention

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list