65/35 6.5OZ WORK SHIRT MENS NAVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

65/35 6.5OZ WORK SHIRT MENS NAVY M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP5203M
  • Mfr. Model # P5203M
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Shirt
  • Length 31"
  • Material 65% Poly/35% Cotton
  • Size Medium
  • Neck Size 14-1/2" - 15"
  • Sleeve Length 32"/33"
  • Closure Type Snaps
  • Gender Men's
  • Fabric Weight 6.2 oz.
  • Fits Chest Size 37" - 39"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list