Discontinued with Replacement
64 OZ DIPPING BOWL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

64 OZ DIPPING BOWL, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56804
  • Mfr. Model # 56804
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
SMALL BOWL SCOOP,64 OZ.,RED,8-1/4"W

Your Price: NA

Technical Specs

  • Capacity 64 oz.
  • Colour Red
  • Features Thumb Grip, Measured Graduation Marks
  • Item Large Bowl Scoop
  • Material Polypropylene
  • Type Chemical Resistant
  • Design Bowl
  • Handle Length 5-1/2"
  • Overall Length 13-1/4"
  • Overall Width 7-1/2"
  • Meets/Exceeds FDA Requirements
  • Overall Height 6-1/4
  • Working Temp. -22 Degrees F to 176 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list