63714050015 3/4 X32 120GRT SAND BEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

63714050015 3/4 X32 120GRT SAND BEL

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEI63714050015
  • Mfr. Model # 63714050015
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.247 lbs

Technical Specs

  • Colour Blue
  • Width 13/16"
  • Length 32-1/16"
  • Item Sanding Belt
  • Backing Weight X
  • Abrasive Type Coated
  • Grit 120
  • Grade Medium
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list