Skip Content
6360 DURON - 6 GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6360 DURON - 6 GRINDER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A360
  • Mfr. Model # 30A360
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 422
  • Shipping Weight 10.318 lbs

Product Details

AC/DC capacity works off welding machines and generators. Rear handle design for greater comfort and control. External brush doors for easy servicing. Higher power to weight ratio for efficiency and reduced fatigue.

Technical Specs

  • Features Dustguard, Tool-free Adjustable Guard, Full Grip Rear Handle with Large Paddle Switch, Maximum Power, Durability and Comfort, Twister Handle, Lock-on Button
  • Item Angle Grinder
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Switch Type Trigger
  • Speed Type Single
  • Tool Weight 5.0 lbs.
  • Spindle Thread Size 5/8"-11
  • Amps 12.0
  • Tool Length 12"
  • Lock-on Yes
  • Wheel Dia. 6"
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Nominal Amps 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list