Skip Content
6350 DURON - 5 GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6350 DURON - 5 GRINDER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A350
  • Mfr. Model # 30A350
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 422
  • Shipping Weight 9.921 lbs

Product Details

AC/DC capacity works off welding machines and generators. Rear handle design for greater comfort and control. External brush doors for easy servicing. Higher power to weight ratio for efficiency and reduced fatigue.

Technical Specs

  • Features Dustguard, Tool-free Adjustable Guard, Full Grip Rear Handle with Large Paddle Switch, Maximum Power, Durability and Comfort
  • Item Angle Grinder
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight
  • Amps 12.0
  • Spindle Thread Size 5/8"-11
  • Tool Length 12"
  • Wheel Dia. 5"
  • Lock-on Yes
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Nominal Amps 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list