Skip Content
635 RET COMPD HI-STR/SLO-CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

635 RET COMPD HI-STR/SLO-CURE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT63531
  • Mfr. Model # 63531
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

635 Retaining Compound is a slip fit, high strength, slow curing, high viscosity retaining compound that permits readjusting of parts during assembly.

Technical Specs

  • Shear Strength (PSI) 4500
  • Item Loctite(R) 635(TM) Retaining Compound - Slip Fit/High Strength/slow Cure, 50mL Bottle
  • Application Bonding of Cylindrical Fitting Parts
  • Standards Mil-S-4,6082B Type III. ASTM-D5363
  • Filling Gap Size 0.010"
  • Max. Temp. (F) 400 Degrees
  • Type High Strength, Slow Fixturing
  • Size 50mL
  • Compound Type Dimethacrylate Ester
  • Primer Activator 7471(TM) and 7649(TM)
  • Characteristics 1st Generation High Strength for Slip Fits
  • Full Cure 24 hr.
  • Requires Heat and pressure during assembly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list