62RPM 90VDC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

62RPM 90VDC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H577
  • Mfr. Model # 2H577
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 2.51
  • Max. Torque 235 in-lbs
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Gear Ratio 29:1
  • Input HP 1/4
  • Nameplate RPM 62
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHZ0
  • Overhung Load 235 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-1/8"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 13-5/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list