Skip Content
6265 BIG-BUFF POLI/SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6265 BIG-BUFF POLI/SANDER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A265
  • Mfr. Model # 30A265
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 437
  • Shipping Weight 12.478 lbs

Product Details

Big-Buff II electric polisher/sander. Dynamax electronics for constant speed even under load. Dialspeed control for all your finishing needs. Spindle lock.

Technical Specs

  • Features Dynamic Speed, Stays Constant Under Load, Powerful, High Efficiency Motor, Spindle Lock
  • Item Quick Step(TM) Big Buff Kit
  • Speed Type Variable
  • No Load RPM 2000 to 7300
  • Tool Weight 6.0 lbs.
  • Amps 12.4 A
  • Spindle Thread Size 5/8"-11
  • Pad Size 4-1/2", 6"
  • Tool Length 15"
  • Includes 1 Backing Pad, 1 Flap Disc( Grit 10), 9 Blendex Discs (1 Extra Coarse, 2 Coarse), 3 Medium (2 Fine and 1 Super Fine), 1 Felt Disc, 1 High Polish Disc,1 Mini White Paste and 1 Mini Blue Paste
  • Size 6"
  • Switch Type Push Locking Switch
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list