Skip Content
6265 BIG-BUFF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6265 BIG-BUFF KIT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A267
  • Mfr. Model # 30A267
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 437
  • Shipping Weight 14.815 lbs

Product Details

Big Buff 6 inch sander/buffer. Spindle lock. Dynamax speed, stays constant under load. Variable speed, slip clutch and dustguard motor. Includes case with QUICK-STEP accessories.

Technical Specs

  • No Load RPM 2000 to 7300
  • Features Complete Kit with Assortment of Abrasives, Dynamic Speed, Stays Constant Under Load, Powerful, High Efficiency Motor, Spindle Lock
  • Item Quick Step(TM) Big Buff Kit
  • Tool Weight 16.0 lbs.
  • Speed Type Variable
  • Amps 12.4 A
  • Spindle Thread Size 5/8"-11
  • Tool Length 15"
  • Pad Size 4-1/2", 6"
  • Includes (1) Quick Step Mg Backing Pad, (1) Quick Step Fx, (1) Quick Step Flex Grit 120, (1) Quick Step Flex Grit 60,(1) Quick Step Interface Pads,(2) Quick Step Xx Grit 120, (2) Quick Step Fx Grit 240,(2) Quick Step Blendex Fine, (1) Quick Step Felt Discs Cotton, (1) Quick Step High Polish Discs Cotton, (1) White Polishing Paste, (1) Blue Polishing Paste, (1) Quick Step Big Buff, (2) Quick Step Blendex Medium
  • Size 6"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list