Skip Content
6260 BIG-6 GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6260 BIG-6 GRINDER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A260
  • Mfr. Model # 30A260
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 422
  • Shipping Weight 7.628 lbs

Product Details

Big 6-grinder: 6 inch electric angle grinder.

Technical Specs

  • Features Led Overload Protection Indicator, Spindle Lock Button, Quick-r Instant Release Function, Powerguard Overheat Protection, Compact Design to Fit Tight Areas, Dialspeed Electronic Speed Control, Dynamax for Maintaining Selected Speed Constant, Exclusive Dustguard - for Outstanding Motor Life, Exclusive Quick Feature for Tool-free Wheel Change, Exclusive Safety Clutch, Toolfree Adjustable Guard, Exclusive Spindle Lock, Torque Motor Gets More Work Done Faster, Maximum Comfort, Lowest Sound and Vibration Levels, New Anti-vibration Handle, Powerful, Efficiency Motor, Superior Performance, Cool Cutting, Non-loading, Used on Ferrous Non-ferrous Metals, Super Powerful Motor
  • Item Angle Grinder
  • Handle Design Rat Tail
  • No Load RPM 9600
  • Switch Type Trigger
  • Speed Type Single
  • Tool Length 12"
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.0 lbs.
  • Wheel Dia. 6"
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Lock-on Yes
  • Nominal Amps 14

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list