Skip Content
6163 MINI-GRINDER/PADDLE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6163 MINI-GRINDER/PADDLE SWITCH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A163
  • Mfr. Model # 30A163
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 421
  • Shipping Weight 6.25 lbs

Product Details

5 inch safety paddle switch that automatically cuts off the motor when the magnet lifts. Overload protection: sensor built into the motor protects the tool from burnout. Anti-vibration handle. Tool-free guard. CSA and cUL certified.

Technical Specs

  • Features Spindle Lock Button, Lightweight and Portable, Non-locking Paddle Switch, Compact Design to Fit Tight Areas, Ergonomic, Lightweight Design, Exclusive Dustguard - for Outstanding Motor Life, Exclusive Quick Feature for Tool-free Wheel Change, Exclusive Safety Clutch and Adjustable Guard, Exclusive Spindle Lock, Light and Powerful On-hand Grinder, More Powerful, Torque Motor, New Anti-vibration Handle, Safety Paddle Switch Without Lock-on, Superior Performance, Cool Cutting, Non-loading, Super Powerful Motor
  • Handle Design Barrel Grip
  • Speed Type Single
  • Item Angle Grinder
  • No Load RPM 10,500
  • Switch Type Paddle
  • Tool Weight 4.5 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 12"
  • Wheel Dia. 4-1/2"
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Lock-on No
  • Lock-off Yes
  • Nominal Amps 8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list