Skip Content
6145 STRAIGHT GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6145 STRAIGHT GRINDER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A145
  • Mfr. Model # 30A145
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 424
  • Shipping Weight 6.39 lbs

Product Details

Dual speed electric point grinder.

Technical Specs

  • Features Dialspeed Electronic Speed Control, exclusive Spindle Lock, more Powerful, high Torque Motor, new Slim-line Design With Recessed Spindle Housing
  • Tool Weight 4.5 lbs.
  • Item Straight Grinder
  • Amps 8.5 A
  • Tool Length 14"
  • No Load RPM 2,500 - 8,700
  • Voltage 120 VAC
  • Collet Capacity 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list