Skip Content
613PC MASTER SET W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

613PC MASTER SET W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTCS0613MASBX1
  • Mfr. Model # CS0613MASBX1
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.0 lbs

Technical Specs

  • Includes 1ZMK5
  • Item Master Technician's Set
  • Number of Pieces 613
  • Number of Sockets/Accs. 305
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Wrenches Included 12 Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 and 30 x 32mm, 12 Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1 1/16 x 1 1/8", 6 Point Ratcheting Box
  • Striking Tools Included Ball Pein Hammers- 8, 16 and 32 oz, 21 and 52 oz Comp-Cast Hammers, Rubber Mallet, Punch and Chisel Holder, Center Punch, Prick Punch, Pin Punch-1/4, 3/32, 3/16, 1/8, 5/32 and 7/32", Starting Punch- 1/4, 3/32, 3/16, 1/8 and 7/32", Cold Chisel- 5/8, 5/16, 3/16, 1/4, 7/8, 3/8, 3/4, 1/2 and 1", Drift Punch- 1/4, 3/16 and 1/8"
  • Number of Pliers 27
  • Pliers Included Pliers - 6-9/16" Slip-Joint w/Grip, 6-1/16" Diagonal Cutting w/Grip, 6-1/16" Needle Nose w/Grip, 7" Locking Straight Jaw, 7-5/16" Diagonal Cutting w/Grip, 6-5/16" Needle Nose Curve w/Grip, 6-5/8" Needle Nose w/Grip, 7-25/32" Duckbill w/Grip, 8-5/8" Lineman's w/Grip, 8-1/4" End Cutting w/Grip, 10" Curved Jaw Locking, 8-1/4" Wire Strippers, 7-3/4" Hose Clamp w/Grip, 4-1/16" Ignition w/Grip, 5" Tong
  • Miscellaneous Tools Included 99 Retractable Knife, Lockback Knife, Hacksaw, 13 Pc Hex Key Set SAE, 9 Pc Hex Key Set Metric, 2 C Clamps 0-4", Flex Nylon Handle, Tape Rule 1/2" x 12 Ft, Aligning Pry Bars 18 and 24", Pry Bar 12" x 1/2" Tip, Pry Bar 16" x 5/8" Tip, Cotter Pin Puller Tool, Gasket Scraper, Rectangular Inspection Mirror, Telescopic Magnetic Retriever, 12 Pc Retaining Ring Plier Set, Reverse 3 Way Puller Set, Screw E
  • Number of Screwdrivers 32
  • Number of Striking Tools 24
  • Number of Wrenches 170
  • Number of Miscellaneous Tools 45
  • 1/4 In. Drive Sockets/Accs. Included 6 Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16", 8 Poin Standard SAEt-1/4, 5/16 And 3/8", 6 Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16", 6 Point Standard Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 And 14mm, 6 Point Deep Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 And 14mm, 12 Point Standard Metric- 5, 5.5, 6, 7, 8, 9, 10, 11
  • 1/2 In. Drive Sockets/Accs. Included 8 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16 and 1 1/2", 12 Point Deep SAE- 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 and 1 1/8", 12 Point Standard Metric- 10, 11, 12, 13, 14, 15, 17, 18
  • 3/8 In. Drive Sockets/Accs. Included 8 Point Standard SAE- 1/4, 5/16, 3/8, 7/16 And 1/2", 12 Point Standard SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", 12 Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", 12 Point Standard Metric- 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 And 19mm, 12 Point Deep Metric- 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 And 19mm, 6 Point Universal SAE
  • 3/4 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Accessories-Universal Joint, 4, 8 and 16" L Extensions, Ratchet, Hinge Handle, Sliding T Handle
  • Screwdrivers Included Screw Starter, Standard Tip 5 5/8" L, Screw Starter, Phillips 5 3/4" L, Screwdriver Slotted- Round Stubby 1/4 x 1 9/16" L, Screwdriver Slotted- Square 3/8 x 11 3/4" L, 3/16 x 4" L, 5/16 x 6" L, 3/8 x 8" L, Screwdriver Cabinet Tip 1/8 x 3" L, 1/8 x 4" L, 1/8 x 8" L, 3/16 x 4" L, 3/16 x 8" L, Screwdriver Phillips #1 x 3" L, #1 x 3" L, #2 x 4" L, #2 x 4" L, #2 x 4" L, #3 x 6" L, #4 x 8" L, Nut Driver
  • SAE or Metric SAE, Metric
  • Primary Application Technician
  • Number of Consumable Parts 0
  • Tool Storage Type Included None
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list