Skip Content
60M 6.5MM WIRE ROPE FOR MINIFOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60M 6.5MM WIRE ROPE FOR MINIFOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA0705602060
  • Mfr. Model # 0705602060
  • UNSPSC # 31151505
  • CATALOGUE PAGE # 1870
  • Shipping Weight 153.0 lbs

Technical Specs

  • Includes Wire Rope, Hook
  • Colour Gray
  • For Use With Griphoist/Tirfor
  • Length 60 m
  • Item Wire Rope
  • Material Alloy Wire
  • Size 1/4"
  • Strand Type Wire Rope
  • Standards RR-W-410D, ASTM A-90 SAE J-684C, ANSI B30-10
  • Working Load Limit 1,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list