Skip Content
60LX4H CHROME LEDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

60LX4H CHROME LEDGE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWL60N4C
  • Mfr. Model # L60N4C
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Finish Chrome
  • Height 4"
  • Includes Spring Clip Tabs
  • Colour Silver
  • Item Shelf Side/Back Ledge
  • Standards NSF, ISO 9001-9002
  • Width 60"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list