60IN VALUSWEEP W/5 ROWS OF BRISTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

60IN VALUSWEEP W/5 ROWS OF BRISTLE

SWEEPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXVSB060
  • Mfr. Model # VSB060
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • For Use With Forklift
  • Includes Broom, Attachment, Manual
  • Item Broom
  • Number of Rows 5
  • Mounting Fork Clamp
  • Brush Width 60"
  • Forklift Attachment Type Fork Clamp
  • Overall Sweeper Height 8"
  • Overall Sweeper Width 60"
  • Brush Height 8"
  • Overall Sweeper Depth 10"
  • Max. Fork Opening 5" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list