Skip Content
60FT-2 PERSON TEMP.HLL ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60FT-2 PERSON TEMP.HLL ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRHLLR2Z7/60FT
  • Mfr. Model # HLLR2Z7/60FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2629
  • Shipping Weight 20.62 lbs

Technical Specs

  • Weight Capacity 310 lbs.
  • Length 60 ft.
  • Includes Shock Absorber, (2) O-Rings, (2) Cross-Arm Straps, Lifeline Adjuster
  • Tensile Strength 5,000 lbs.
  • Standards OSHA, ANSI, CSA
  • Installation End User
  • Line Material Nylon Core, Polyester Cover
  • Attaches To 5,000 lb. Rated Structure
  • Hardware Material Steel
  • Workers Per System 2
  • For Use With Harness, Lanyard
  • Item Horizontal Lifeline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list