Skip Content
60A 600V 3P DISC SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60A 600V 3P DISC SW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL7863D
  • Mfr. Model # HBL7863D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • HP @ 1 Phase - 230V -
  • Amps AC 60
  • HP @ 115VDC -
  • HP @ 230VDC -
  • HP @ 3 Phase - 200V -
  • Item Manual Motor Switch
  • HP @ 3 Phase - 460-575V 25
  • Number of Poles 3
  • Max. Voltage 600
  • Number of Required Thermals -
  • Thermal Unit Code -
  • NEMA Size -
  • Description/Special Features -
  • Starter Type Manual
  • Standards UL,CSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List